Beli alat body repair di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hydraulic Body Repair Kit (Alat Perbaikan Bagian Mobil)
    Mulai

    Rp2.799.900

    KRISBOW Hydraulic Body Repair Kit (Alat Perbaikan Bagian Mobil)
    Deskripsi:
    Hydraulic Body Repair Kit 4Ton. Portable hydraulic jack set inchlude : hand pump, hose, cylinder arm, spreader ram, rubber head, rubber faced flat-base, ram toe, plunger toe, wedge head, 90° V Base, serrated saddle, male thread adapter, assorted extension tubes
    atribut:
    • Ram Stroke (mm): 120
    • Package Dimension (LxWxH) (mm): 585x350x180
    • Capacity (t): 4
  2. KRISBOW Pompa Hidrolik Body Repair Porta Power
    Mulai

    Rp3.399.900

    KRISBOW Pompa Hidrolik Body Repair Porta Power
    atribut:
    • Capacity (t): 10
    • Ram Stoke (mm): 150
  3. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  4. SATA Auto Body Repair Tool Set
    Mulai

    Rp14.999.900

    SATA Auto Body Repair Tool Set
    atribut:
    • H (cm): 24
    • L (cm): 57
    • W (cm): 41
    • Origin: China
  5. MAXPRO Hydraulic Body Repair Kit
    Mulai

    Rp3.199.900

    MAXPRO Hydraulic Body Repair Kit
    atribut:
    • Size (t): 10
  6. PROTO Retaining Ring Plier Set (Set Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    PROTO Retaining Ring Plier Set (Set Perkakas)
    Deskripsi:
    These sets include multiple pairs of convertible retaining-ring pliers in different lengths and tip sizes. Convertible retaining-ring pliers switch their jaw motion or orientation to accommodate internal snap rings for bores and external snap rings for shafts. They eliminate the need for separate pairs of internal and external pliers. Their tips slide into matching grip holes in a ring's lugs (ears) for a secure hold when squeezing together or pulling apart the ends of the ring.
    atribut:
    • Series: Proto
    • Grip Style: Standard Cushion
    • Plier Type: Retaining Ring Pliers
  7. JTC Tap & Die
    Mulai

    Rp2.499.900

    JTC Tap & Die
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. WESTWARD Body Repair Maintenance Set
    Mulai

    Rp7.299.900

    WESTWARD Body Repair Maintenance Set
    atribut:
    • Maintenance Set Type: Automotive
    • Maximum Pressure (psi): 10000
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
    • UNSPSC: 27121603
  9. KESTONE Body Repair
    Mulai

    Rp3.699.900

    KESTONE Body Repair
    atribut:
    • Min. Height (inch): 358
    • Packaging Size (mm): 950x400x190
  10. Riken Kiki Hydraulic Pump
    Mulai

    Rp8.599.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  11. Kennedy Body Repair Kit
    Mulai

    Rp13.999.900

    Kennedy Body Repair Kit
    Deskripsi:
    Porta Power with Ram & Spreader Used for clamping, pulling, bending, straightening, spreading and lifting operations. Snaps together. Heavy duty hand pump has automatic overload feature. Tough, blow moulded case. Strong flexible hose with spring guards at
    atribut:
    • Product Type: Hydraulic Body Repair Kit
    • Oil Port Thread: 1/4 NPTin.
    • Includes: 90 InchV Inch Base Double Ended Male Snap Connector Extension Tube 100mm (4 Inch) Extension Tube 200mm (8 Inch) Extension Tube 305mm (12 Inch) Extension Tube 410mm (16 Inch) Flat Base Hand Pump Pull Back Ram Push Ram Rubber Head Serrated Saddle Spreader Plunger Toe Spreader Ram Spreader Ram Toe Wedge Head
  12. JTC Collision Repair Kit HB510
    Mulai

    Rp17.999.900

    JTC Collision Repair Kit HB510
    atribut:
    • Capacity: 10 Ton
  13. Enerpac Block Body Hydraulic Cylinders
    Mulai

    Rp1.099.900

    Enerpac Block Body Hydraulic Cylinders
    atribut:
    • UNSPSC: 27121604
  14. Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Mulai

    Rp59.999.900

    Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCL
    • Cylinder Type: Low Profile
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  15. JTC Collision Repair Kit HD204
    Mulai

    Rp8.999.900

    JTC Collision Repair Kit HD204
    atribut:
    • Capacity: 4 Ton
  16. monotaro Slide Hammer
    28%
    Mulai

    Rp539.900

    monotaro Slide Hammer
    Deskripsi:
    It is convenient to pull the washer welded to the recessed body. -Weight Weight 850 g
    atribut:
    • Overall Length (mm): 460
    • Handle Dimensions (mm): 114
    • Tip Diameter (Φmm): 7
Daftar Harga alat body repair Terbaru October 2026
KRISBOW Hydraulic Body Repair Kit (Alat Perbaikan Bagian Mobil)Rp2.799.900
KRISBOW Pompa Hidrolik Body Repair Porta PowerRp3.399.900
Wipro Repair Auto BodyRp519.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900
SATA Auto Body Repair Tool SetRp14.999.900
MAXPRO Hydraulic Body Repair KitRp3.199.900
PROTO Retaining Ring Plier Set (Set Perkakas)Rp1.299.900
JTC Tap & DieRp2.499.900
WESTWARD Body Repair Maintenance SetRp7.299.900
Yato Quick Release Plastic ClampRp98.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)